Beli cod meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermo Fisher Scientific Aquafast COD Meteratribut:
- Accuracy: 3% Full Scale (T = 20 to 25°C)
- Battery Life: 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off
- Certifications/Compliance: CE
- Data Storage: 16 with date/time stamp
- Display: Backlit LCD
- IP Rating: IP67
- Backlight Option: Yes
- Battery Type: 4 x AAA
- Calibration: User and factory calibration functions
- Cuvette Details: 16 mm COD Digestion Tubes
- Dimensions (L xWxH) (mm): 155x75x35
- For Use with (Application): Reagents: CODL00, CODL150, CODH00, CODM150, CODHP0, CODH150; Thermoreactor: COD165
- Includes: Colorimeter with field case, batteries and literature
- Light Source: 2x LED
- Packaging: Digestion tubes
- Product Line: AQUAfast
- Range: Low Range: 0 to 150 mg/L O2; Mid Range: 0 to 1500 mg/L O2; High Range: 0 to 15000 mg/L O2
- Test Method: Dedicated Chlorine Colorimeter
- Type: COD Colorimeter
- Wavelength Range (nm): 430, 610
- BOQU COD Online AnalyzerDeskripsi:CODG-3000 Online COD Analyzer use principle of the potassium dichromate method for measuring COD: the water sample, potassium dichromate, silver sulfate solution (the catalyst oxidizes the linear aromatic hydrocarbon compound more fully) and concentrated sulfuric acid are heated to 175 ° C in the digestion tank. During this period, the chromium ion is reduced as the oxidant from the VI valence to the III valence and the color is changed. The degree of color change corresponds to the content of the organic compound in the sample, and the instrument directly displays the COD of the sample by colorimetric conversion. The main interference of CODG-3000 potassium dichromate type Online COD Analyzer for wastewater cod detection is chloride, which can be removed by adding mercury sulfate to form a complex.atribut:
- Accuracy (%): ≤±10 when ≥100mg/L; ≤±8mg/L when <100mg/L
- Ambient Temperature Range (°C): It should be indoor and temperature can be adjustable.The recommend temperature is +5~28
- Calibration Period (day): Adjustable in 1~99
- Data Saved: The data can be saved when abnormal alarms and power off.
- Dimension (LxWxH) (mm): 450x510x1450
- Display: Touch screen and Command Input
- Maintenance Period: Usually one time per month and 30minutes each time
- Measurement Period (minute): The minimum measurement period is 35, according to the actual water sample, The digestion time can be modified from 10 to 120.
- Measuring Range (mg/L): 5-1500; 100~5000; 500~15000 COD
- Output (mA): 4~20 (2 ways) RS232, RS485
- Relative Humidity (%RH): It should be indoor and temperature can be adjustable.The recommend humidity≤90 (no dew)
- Repeatability (%): ≤±10 when ≥100mg/L; ≤±6mg/L when <100mg/L
- Sampling Period: Time interval (55~9999min adjustable by yourself) and Integral time measurement mode;
- Standard: Water Quality- Chemical oxygen demand Measurement- Potassium dichromate
- Value Error (%): ≤±10 when ≥100mg/L; ≤±6mg/L when <100mg/L
- Voltage/Frequency (V/Hz): AC220±10%, 50±10%
- power current (A): 5
- BioBase Cod Meteratribut:
- Repeatability (%): ≤3
- Anti-chlorine Interference (mg/L): ≤2000
- Temperature Control System (°C): to 180 (Room Temperature)
- Temperature Control Accuracy (°C): ±0.5
- Digestion Time COD (minute): 15
- Batch Processing Capacity: 4 Water Samples
- Digestion Apparatus (mm): 105160x90
- Tester Dimensions (mm): 80x230x55
- Hanna Instruments Phosphate High-Range CheckerDeskripsi:The Hanna Phosphate High-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Phosphate High Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Ordering Information: HI717 Checker is supplied with (2) sample cuvettes with caps, phosphate HR reagent starter kit for 20 tests (1 bottle of phosphate HR reagent A, 20 packets of phosphate HR reagent B), battery, instructions and Quick start guide.
- Phosphate Accuracy (ppm): +/-1.0 +/-5% of reading
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Phosphate Method: Adaptation of the Standard Methods for the Examination of Water and Wastewater, 18th edition, Heteropolymolybdenum Blue method.
- Phosphate Range (ppm): 0.0 to 30.0
- Phosphate Resolution (ppm): 0.1
- Photometer/Colorimeter Light Detector: Silicon photocell
- Hanna Instruments Vial Reagent COD Low Range (Botol Vial / Sampel)Deskripsi:The HI93754A-25 are barcode reagent vials that follow the EPA approved method for the low range determination of chemical oxygen demand (COD) using a compatible benchtop photometer. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each box for traceability.Pre-dosed reagents for ease of useSupplied with certificate of qualityMarked with expiration date and lot number for traceabilityatribut:
- Number of tests: 25
- Hanna Instruments Ammonia Test KitDeskripsi:The HI38049 is a chemical test kit that uses the Nessler method to measure ammonia in fresh water. The HI38049 is supplied complete with all of the reagents and equipment necessary to perform 100 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityChecker® disc for more accurate determination
- Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD MeterDeskripsi:The HI-98193 portable dissolved oxygen meter has extended ranges of up to 50 ppm and 600% saturation. When measuring dissolved oxygen, compensations for salinity, temperature and pressure are essential to improve the accuracy and precision of readings.Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.Other features include measurement, methods and calculations for BOD, OUR and SOUR.Quick connect probeThe HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data LoggingThe HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.Key FeaturesQuick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.IP67 rated waterproof, rugged enclosureSalinity compensation - users can set the salinity valueAutomatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)Automatic polarisation of probe at startupReady to use PTFE preformed membrane capsApproximately 200 hours of continuous useOn-screen FeaturesBOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readingsAll necessary parameters for BOD testing can be set and displayed at onceA list of all saved BOD data can be easily retrieved and shown on the LCD displayOUR results measured in mg of oxygen consumed per L per hourSOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hourSupplied withHI-764073 polargraphic DO probeHI-7041S Electrolyte Solution for Polarographic Sensors, 30mlHI-7040 Bicomponent zero oxygen solutionPreformed PTFE membrane caps (2)DO protective capO-rings (2)Rugged carrying case100mL plastic beaker (2)HI-92000 PC softwareHI-920015 micro USB cableBatteriesInstruction manualQuality certificate4 metre cablePC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.atribut:
- Barometric Compensation (mmHg): Automatic from 450 to 850
- Non Brand TDS Meter Portable (Pengukur Kadar TDS)Deskripsi:TDS meter adalah alat yang digunakan untuk mengukur Total Dissolved Solids (TDS), atau jumlah zat padat yang terlarut dalam air. Zat padat ini bisa berupa mineral, garam, atau logam yang mempengaruhi kualitas air. Berikut adalah langkah-langkah untuk menggunakan TDS meter:1. Nyalakan TDS MeterTekan tombol ON untuk mengaktifkan alat. Pastikan layar digitalnya menyala dan siap untuk digunakan.2. Celupkan Ujung TDS Meter ke dalam AirMasukkan ujung sensor TDS meter (biasanya bagian bawah alat) ke dalam air yang ingin Anda uji.Pastikan sensor sepenuhnya terendam air, namun jangan terlalu dalam hingga air mengenai bagian elektronik alat.3. Tunggu Pembacaan StabilTahan TDS meter dalam air selama beberapa detik hingga pembacaan pada layar digital stabil.Angka yang muncul adalah jumlah zat padat terlarut dalam air, diukur dalam satuan ppm (parts per million).4. Catat atau Simpan HasilnyaSetelah pembacaan stabil, Anda dapat mencatat nilai TDS.Beberapa TDS meter memiliki fitur hold, yang memungkinkan Anda menekan tombol untuk menyimpan pembacaan di layar.5. Matikan Alat dan BersihkanSetelah selesai, matikan alat dengan menekan tombol OFF.Bersihkan sensor dengan tisu atau kain lembut untuk menjaga kebersihan alat dan akurasinya.Interpretasi Hasil TDS:0-50 ppm: Air murni (biasanya hasil distilasi atau reverse osmosis).50-150 ppm: Air bersih dan layak konsumsi.150-300 ppm: Air dengan kandungan mineral cukup tinggi.300-500 ppm: Air mungkin masih aman, tapi sudah cukup tinggi kandungan zat padatnya.Di atas 500 ppm: Air tidak disarankan untuk diminum tanpa filtrasi lebih lanjut.Pastikan TDS meter dikalibrasi secara berkala agar tetap akurat.atribut:
- Accuracy (%): ±2
- Battery: 2x1.5V
- Measurement (ppm): 0 to 9990
- Size (mm): 154x30x14
- AZ Instrument MultiParameter (Pengukur Kualitas Air)Deskripsi:AZ Instrument AZ86031 Water Quality Meter merupakan alat pengukur dan pengujian air kombo dapat mengukur pH, Konduktivitas atau TDS atau Salinitas dan oksigen terlarut bergantung pada jenis probe yang dipasang ke pengukur atau pengguna dapat memasang tiga jenis probe pada saat yang bersamaan.Dirancang dengan konektor warna yang berbeda pada meteran, pengguna hanya perlu memasang probe dengan warna yang sama, dan kemudian mendapatkan pembacaan pengukuran yang akurat dan cepat.Pengguna dapat mengganti probe atau sekrup pada Alat Ukur Kualitas Air Combo 86031 dengan mudah. Dan untuk menghindari kerusakan oleh batu atau partikel yang menyerang di lingkungan pengukuran, kami telah mengembangkan tutup anti-tabrakan khusus pada setiap probe. Jadi Pengukur Pengujian Air Kombo 86031 akan menjadi alat terbaik untuk semua tujuan pengukuran profesional, termasuk Budidaya Perairan, Budidaya Perairan, LAB, kolam renang atau bisnis pengolahan air, atau industri terkait lainnya, tidak peduli air tawar atau laut.atribut:
- LCD Size (LxW) (mm): 54x32.5
- Operating Humidity (%RH): <80
- Meter Size (LxWxH) (mm): 169x78.3x43.4
- Battery: AAA battery x4 PCS
- Temperature Range (°C): -5 to 60.0
- Temperature Accuracy (°C): ±0.5
- Compatible Probes: pH probe (863PAZ), EC probe(833PAZ), DO Probe (843PAZ); Could Be Used On One Meter At The Same Time
- Conductivity Accuracy: ±1% of FS ±1 digits
- Conductivity measuring range: 0 to 199.9, 0 to 1999 us/cm; 0~19.99, 0~150.0 Ms/cm
- DO Accuracy: ±3% of FS ±1 digits
- DO Measuring Ranges: 0.0 to 199.9% (0.0 to 30.0mg/L)
- Operating Temperature (°C): 0 to 50
- Salinity Accuracy: ±1% of FS ±1 digits
- Salinity Measuring Range (ppt): 0 to 10.00, 0 to 42.0 (SEA Water)
- Storage Humidity (%RH): <90
- Storage Temperature (°C): 0 to 60
- TDS Accuracy: 0.1, 1, 0.01, 0.1 ppt
- TDS Measuring Range: 0 to 199.9f, 0 to 1999f; 0 to 19.99f, 0 to 150.0f ppt; (f is TDS factor)
- pH Accuracy: ±0.1
- pH Measuring Range: 2 to 12
- Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Deskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- OHAUS TDS Meter Digital (Pengukur TDS)Deskripsi:After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off featureatribut:
- Display: LCD
- Automatic Shutdown: Yes, After 6 minutes of non-use
- Battery Life (hour): 200 (with Disposable Batteries)
- Dimensions LxHxW (mm): 38x185x45
- Power: 4 AG13 Batteries (Included)
- Protection Rating: IP67
- Working Environment (°C/%RH): 10 to 40/85% (Non-Condensing)
- Wrist Strap: Yes
- Kyoritsu Chemical Check Lab Pack test [standard type]Deskripsi:Pack test is the simplest water quality measuring device. Pull out the line at the tip of the polytube and suck in the water. After the specified time, compare the color of the sucked water with the standard color, and the value shown will be the concentration of the water quality you want to measure (mg/L=ppm).Used for a wide range of water management purposes, including wastewater management, process management, drinking water testing, environmental research, teaching materials, agriculture, and fish farming management in various industries, governments, civil society groups, research institutes, and educational settings. It has been done. Please select the item according to your purpose.Contains chemicals, so please be careful when using. If children are using the product, please use it under the supervision of an adult. *We do not deliver to private residences (single-family homes or apartment complexes).
- Hanna Instruments Phosphate Low-Range CheckerDeskripsi:The Hanna Phosphate Low-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Phosphate Low-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
- MERCK Thermoreactor Spectroquantatribut:
- Label Types: Non Dangerous/Safe Product
- PRIO Jar Test FlocculatorDeskripsi:Jar Test atau Flocculator adalah produk lokal dari PT Messgerate Sukses Mandiri, alat flocculator ini banyak digunakan pada pengolahan air limbah.atribut:
- Material: Steel plate with Powder Coating Finishing
- Speed (rpm): 20-220
- Accuracy (rpm): +/- 2
- Voltage (V/Hz): 220/50
- HACH Nitrogen Ammonia Reagent Set TNT AmVer Salicylate Low RangeDeskripsi:For determination of Low Range Ammonia Nitrogen by the AmVer Salicylate Test 'N Tube Method.Hach Method 10023. Range: 0.02 - 2.50 mg/L NH3-N.Reagent set contains: AmVer Diluent Reagent Low Range Test 'N Tube, Ammonia Salicylate. Reagent Powder Pillows and Ammonia Cyanurate Reagent Powder Pillows. 25-50 tests (dependent upon the number of reagent blank tests performed)atribut:
- Method: 10023
- Method Name: Salicylate
- Number of tests: 25-50
- Parameter: Ammonia
- Platform: Test N Tube
- Range (mg/L.NH3-N): 0.02-2.50
- Kyoritsu Chemical Check Lab River Water Survey SetDeskripsi:Let's examine the water of various rivers around us, including big rivers and small rivers. Contains a pack test that measures COD (low concentration), ammonium nitrogen, nitrite nitrogen, nitrate nitrogen, and phosphate (low concentration).It also comes with an explanation of how to make a research plan and summarize the results, making it ideal as a teaching material for environmental education and independent research.atribut:
- Set Contents: Pack test + COD (low concentration)/ammonium nitrogen/nitrite nitrogen/nitrate nitrogen/phosphate phosphorus (low concentration) + 2 doses each
- TGK Part No.: 211803773
- Measuring Range: COD (low concentration): 0-8 or more mg/L + ammonium nitrogen: 0.2-10 mg/L + nitrite nitrogen: 0.005-0.5 mg/L + nitrate nitrogen: 0.2-10 mg/L + phosphate phosphorus (low concentration) : 0.02-1 mg/L
- Number Of Measurements: 2
- BOQU pH Sensor DigitalDeskripsi:BH-485 Series of online pH electrode, adopt electrode measuring method, and realizes the automatic temperature compensation in the interior of the electrodes, Automatic identification of standard solution. Electrode adopt imported composite electrode, high precision, good stability,long lifetime, with rapid response, low maintenance cost, real-time online measurement characters etc. The electrode using standard Modbus RTU (485) communication protocol, 24V DC power supply, four wire mode can very convenient access to sensor networks.atribut:
- Accuracy (pH): ±0.1
- Accuracy (°C): ±0.5
- Cable Length (m): 5, Can be ODM depend on user's requirements
- Communication Interface: RS485(Modbus RTU)
- Dimensions (mm): 230x30
- Housing Material: Stainless Steel, titanium alloy
- Installation: Sinking type
- Measuring Range (pH): 0.0~14.0
- Measuring Range (°C): 0~50.0
- Output (mA): 4-20
- Parameter Measurement: pH, Temperature
- Power Dissipation (W): 1
- Power Supply (V): 12~36 DC
- Resolution (pH): 0.01
- Resolution (°C): 0.1
- Thread: G1
- Hanna Instruments Oxygen Dissolved and BOD MeterDeskripsi:The HI5421 is an advanced research grade benchtop Dissolved Oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5421 is rich in features including data logging, alarm limits, comprehensive GLP, and more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.The HI5421 is an advanced research grade benchtop dissolved oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity.The HI5421 is supplied with the HI76483 Clark-Type Polarographic probe that measures a wide range of dissolved oxygen from 0.0 to 600% saturation and 0.00 to 90.00 mg/L (ppm). The HI76483 is only 12 mm in diameter and has a built-in thermistor temperature sensor that compensates for temperature variations from 0 to 50 oC.The HI5421 can be calibrated automatically to two points (0% and 100% saturation or 0.00 mg/L and 8.26 mg/L) or to a user-defined value. The calibration data including date, time, and calibration points can be accessed at any time along with the current measurement by selecting the Good Laboratory Practice (GLP) display option.Readings are compensated for barometric pressure by a built-in pressure transducer located in the meter. Calibration of the barometric pressure is a single point with manual entry of current value obtained from local weather service or other device. Barometric pressure is displayed in a multiple choice of units including mmHg, mbar, kPa, mHg, psi, and atm. The HI5421 also allow for automatic salinity compensation with a selectable salinity range of 0 to 45 g/L.The HI5421 offers three additional measurement modes: Biological Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR). Simply enter values and take readings at appropriate times and the meter will automatically calculate the values. Three selectable logging modes are available: automatic, manual and AutoHold logging. Up to 100,000 data points can be recorded in 100 lots with 50,000 records max/lot and exported to a computer for data review and storage.What's in the Box:(1) HI76483 DO probe(1) HI76404W electrode holder(1) HI7041S electrolyte solution (30 mL)(2) HI76407A DO membrane caps(1), 12 VDC adapter(1) Instrument quality certificate(1) Instruction manual
Daftar Harga cod meter Terbaru November 2026
| Thermo Fisher Scientific Aquafast COD Meter | Rp32.999.900 |
| BOQU COD Online Analyzer | Rp209.999.900 |
| BioBase Cod Meter | Rp109.999.900 |
| Hanna Instruments Phosphate High-Range Checker | Rp3.199.900 |
| Hanna Instruments Vial Reagent COD Low Range (Botol Vial / Sampel) | Rp2.199.900 |
| Hanna Instruments Ammonia Test Kit | Rp1.399.900 |
| Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD Meter | Rp41.999.900 |
| Non Brand TDS Meter Portable (Pengukur Kadar TDS) | Rp64.900 |
| AZ Instrument MultiParameter (Pengukur Kualitas Air) | Rp13.999.900 |
| Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya) | Rp27.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/8rP106219315-1.jpg)


/hcP111108624-1.jpg)
/ioP108228672-1.jpg)
/f2P106749542-1.jpg)

/r9P109097981-1.jpg)
![Kyoritsu Chemical Check Lab Pack test [standard type]](https://media.monotaro.id/mid01/small/Alat%20Laboratorium/Uji%20Air%2C%20Tanah/Uji%20Kualitas%20Air%2C%20Reagen%20Perbaikan%20Kualitas/Kyoritsu%20Chemical%20Check%20Lab%20Pack%20test%20%5Bstandard%20type%5D/7mP113154274-1.jpg)







%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)